Zoro Homepage

B&PManufacturing, 8''10'', No-Flat, A65-B5MK-C29-D16-E4

  • Mfr # A65-B5MK-C29-D16-E44E-NA

  • Zoro # G915490610


product price: $1,484.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A65-B5MK-C29-D16-E44E-NA
Zoro #
G915490610
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing Narrow Aisle Hand Truck, A65-B5MK-C29-D16-E44E-NAProduct FeaturesModel: A65-B5MK-C29-D16-E44E-NADesign: Ergonomic narrow aisle design for efficient maneuverabilityWeight Capacity: Robust construction with a high weight capacity for various loadsMaterial: Durable steel frame for long-lasting performanceWheels: Smooth-rolling wheels for easy transport across different surfacesDimensions: Compact size ideal for tight spacesApplication: Perfect for warehouses, retail, and other industrial settings The B&P Manufacturing Narrow Aisle Hand Truck is expertly designed to enhance efficiency in tight spaces. With its ergonomic design and durable steel construction, this hand truck ensures reliable performance while facilitating easy maneuverability in narrow aisles. Whether youre navigating crowded warehouses or retail environments, the A65-B5MK-C29-D16-E44E-NA model delivers exceptional strength with a high weight capacity, making it suitable for a wide range of applications. Equipped with smooth-rolling wheels, this hand truck allows for effortless transport across various surfaces, minimizing strain and maximizing productivity. Its compact dimensions make it an indispensable tool for businesses looking to optimize their workflow while maintaining ease of use. Experience the reliability and durability of B&P Manufacturings hand truck, tailored to meet the demands of modern industrial settings.Elevate Your Material Handling Today Invest in the B&P Manufacturing Narrow Aisle Hand Truck for an efficient, durable, and user-friendly solution to your material handling needs. Enhance your operations and experience seamless transport with this essential equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.