Zoro Homepage

B&PManufacturing, LUGGAGE-HANDLERS, A1-B1-CA2-D12-E5

  • Mfr # A1-B1-CA2-D12-E52-CB-E3RC

  • Zoro # G215490594


product price: $2,545.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1-B1-CA2-D12-E52-CB-E3RC
Zoro #
G215490594
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing, Luggage Handlers Carpeted Hand Truck, A1-B1-CA2-D12-E52-CB-E3RCProduct FeaturesModel Number: A1-B1-CA2-D12-E52-CB-E3RCConstruction: Durable, lightweight steel frame for enhanced maneuverabilityCarpeted Surface: Protective carpeted platform to secure luggage and prevent scratchesWeight Capacity: High load capacity designed for heavy-duty useWheels: Smooth-rolling wheels for easy transport on various surfacesErgonomic Design: Comfortable handle height to reduce strain during use Discover the B&P Manufacturing Luggage Handlers Carpeted Hand Truck, expertly designed to enhance the efficiency of transporting luggage and heavy items. This hand truck features a sturdy steel construction, ensuring durability while maintaining a lightweight profile for easy handling. The carpeted platform provides excellent grip, preventing items from slipping and safeguarding them from scratches and damage during transport. With its high weight capacity, this hand truck is perfect for busy environments such as airports, hotels, and shipping facilities. The smooth-rolling wheels ensure effortless navigation across various surfaces, while the ergonomic handle design minimizes strain, allowing for prolonged use without discomfort. Elevate your logistics operations with this essential tool that combines functionality and reliability.Optimize Your Transport Solutions Invest in the B&P Manufacturing Luggage Handlers Carpeted Hand Truck to enhance your operational efficiency and protect your valuable cargo. Experience the perfect blend of durability and design that meets the demands of modern transport needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.