Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. Clear Plastic Hamster-Mice Cage in Pink

  • Mfr # BP879420

  • Zoro # G304067041


product price: $48.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP879420
Zoro #
G304067041
UPC #
753153476214
Country of Origin
China

Description

  • Clear plastic Hamster/Mice cage.
  • Color: Pink.
  • Includes one dish, drink bottle, house, wheel and tube.
  • Translucent color top cover.
  • Removable ball.
  • Color may vary on all accessories.
  • Non-toxic epoxy.
  • White wire body.
  • Assembly required.
  • Dimensions: 12" H x 10" W x 10" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.