
Eaton Cutler-Hammer Bolt-On 2.00 in. Hub For A Openings
Mfr # DS200H2P
Zoro # G2905530
product price: $24.49
/eaKey Features
For Use With
all Cutler-Hammer Loadcenters
Type
Conduit/plate hub
Enclosure
NEMA 3R
Product Height
1.5 in
Certifications
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS200H2P
Zoro #
G2905530
UPC #
786676462068
Country of Origin
United States
Dimensions
Product Height
1.5 in
Product Length/Depth
4.75 in
Product Width
4.25 in
Details
Item
Hub Top Feed
For Use With
all Cutler-Hammer Loadcenters
Type
Conduit/plate hub
Enclosure
NEMA 3R
Certifications
UL Listed
Phasing
TO opposite
Product Weight
.39 lb
Main circuit breaker
CH
Description
2 Inch Load center Hub
- • 2" Hub
- • Use with all Cutler-Hammer Loadcenters
- • Aluminum is rust resistant
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.