Zoro Homepage

Mobile Dock-iT Universal Cup Holder Moun

  • Mfr # UCH101BL

  • Zoro # G0157565


product price: $25.45
/ea

Key Features

Type
Mount kit
Material
Plastic
Color
Black
Length
3"
Holds
Most Electronic Devices, Smartphones, Tablets, etc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCH101BL
Zoro #
G0157565
UPC #
874688001556
Country of Origin
China

Dimensions

Length
3"

Details

Item
Mobile Dock-iT Universal Cup Holder Moun
Type
Mount kit
Material
Plastic
Color
Black
Holds
Most Electronic Devices, Smartphones, Tablets, etc.

Description

Mobile Dock-iT Universal Cup Holder Moun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.