Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 2 Pin, Plug, Male

  • Mfr # 102002A01F120

  • Zoro # G3181954


product price: $43.19
/ea

Key Features

End 1 Number of Pins
2
Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67, IP68
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102002A01F120
Zoro #
G3181954
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Cable Diameter
9.40mm (.370")

Details

Item
Cordset
End 1 Number of Pins
2
IP Rating
IP67, IP68
NEMA Rating
6P
End 1 Gender and Plug End
Male Straight
Standards
CSA Certified, UL Listed
End 2 Connection Type
Bare Wire
Temp. Range
-4 Degrees to 221 Degrees F
End 2 Gender and Plug End
Bare Wire
Max. Amps
13 A
Number of Conductors
2
End 1 Thread
7/8"-16
End 1 Connection Type
7/8 in
Max. Voltage
600 V AC, 600 V DC
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating
End 1 Keyway
Single
Keyway
Single
End 1 Number of Keyways
1
Cable Jacket Color
Yellow
Maximum Operating Temperature
221 Degrees F
End 1 Mounting Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Male
Number of Wires
2
Cable Jacket Material
PVC
Current - Maximum per Contact
13.0A
Poles
2
Voltage - Maximum
600V
Wire/Cable Type
STOOW
Orientation
Straight to Pigtail
UL
E152210
CSA
LR6837
Material - Plating Mating
Gold
LED Indicator
No
Gender
Male-Pigtail
Material - Connector Body
PVC
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20°C to +105°C
Coupling Style
Threaded
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread 7/8 In.-16, End 1 Number of Pins 2, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.