This item is Discontinued.

Brad Harrison Cordset, 3 Pin, Plug, Male 103002A01F200

Cordset, 3 Pin, Plug, Male (Discontinued)

  • Mfr # 103002A01F200
  • Zoro # G3180773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103002A01F200
Zoro #
G3180773
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
20 ft
Wire Size
22 AWG
Wire Size AWG
16
Cable Diameter
10.41mm (.410")

Details

Item
Cordset
Jacket Material
PVC
End 1 Number of Pins
3
Jacket Color
Yellow
IP Rating
IP65
Temp. Range
-4 Degrees to 221 Degrees F
End 2 Gender and Plug End
Bare Wire
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating
End 1 Connection Type
7/8 in
NEMA Rating
6P
End 1 Keyway
Single
End 1 Thread
7/8"-16
Max. Voltage
600 V DC, 600 V AC
End 1 Gender and Plug End
Male Straight
Standards
CSA Certified, UL Listed
End 2 Connection Type
Bare Wire
Max. Amps
13 A
Number of Conductors
3
Number of Pins
3
Keyway
Single
End 1 Number of Keyways
1
End 1 Gender
Male
Connector Type
7/8 in
Number of Wires
3
End 1 Mounting Orientation
Straight
Cordset Configuration
7/8"-16 Male Straight x Bare Wire
Cable Jacket Material
PVC
Maximum Operating Temperature
221 Degrees F
Temperature Range
-4 Degrees F to 221 Degrees F
Cable Jacket Color
Yellow
Minimum Operating Temperature
-4 Degrees F
Cordset Type
Single-Ended
Voltage - Maximum
600V
Color - Cable Jacket
Yellow
Material - Cable Jacket
PVC
Material - Plating Mating
Gold
Wire/Cable Type
STOOW
CSA
LR6837
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Pigtail
Gender
Male-Pigtail
Material - Connector Body
PVC
Current - Maximum per Contact
13.0A
Poles
3
LED Indicator
No
UL
E152210
Temperature Range - Operating
-20°C to +105°C
Coupling Style
Threaded

Description

Cordset, End 1 Gender Male, End 1 Thread 7/8 In.-16, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 20 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP65, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.