Zoro Homepage

Cordset, 3 Pin, Plug, Male

  • Mfr # 403007A10M050

  • Zoro # G1085637


product price: $26.39
/ea
Sold in multiples of 4 for $105.56

Key Features

End 1 Number of Pins
3
Cable Length
5 m
Wire Size
24 AWG
IP Rating
IP67
End 2 Connection Type
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403007A10M050
Zoro #
G1085637
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5 m
Wire Size
24 AWG
Connector Mating Size
M8x1
Cable Diameter
4.32mm (.170")

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP67
End 2 Connection Type
Bare Wire
Features
Threaded Coupling to withstand Harsh Industrial Environments
Standards
CSA Certified, UL Listed
NEMA Rating
6P
End 1 Gender and Plug End
Male Right Angle
End 1 Thread
M8
Max. Amps
3 A
Temp. Range
-20 Degrees to 105 Degrees C
Number of Conductors
3
End 2 Gender and Plug End
Bare Wire
End 1 Connection Type
M8
Color
Brown, Blue, Black
Keyway
A-coded
Max. Voltage
60VAC/75VDC
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
221 Degrees F
Cable Jacket Material
PVC
End 1 Mounting Orientation
Right Angle
Number of Wires
3
End 1 Gender
Male
Cable Jacket Color
Yellow
Voltage
60V AC, 75V DC
Current - Maximum per Contact
3.0A
Assembly Type
Single End Cordset
Application/Rating - NEMA
NEMA 6P
LED Indicator
No
Voltage - Maximum
60V AC / 75V DC
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Angle
90 Degree
UL
E152210
Wire/Cable Type
E152210
Material - Connector Body
TPE
Poles
3
CSA
LR6837
Material - Plating Mating
Gold
Connector Material
TPE Body, Nickel Plated Brass Nut
Orientation
90° to Pigtail
Material - O-Ring
Fluoro-elastomer
Gender
Male-Pigtail
Temperature Range - Operating
-20°C to +105°C
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.