Zoro Homepage

Cordset, 3 Pin, Receptacle, Male

  • Mfr # 4R3P06A27C300

  • Zoro # G0782381


product price: $12.59
/ea

Key Features

End 1 Number of Pins
3
Cable Length
1 ft
Wire Size
24 AWG
IP Rating
IP68
End 1 Gender and Plug End
Male Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R3P06A27C300
Zoro #
G0782381
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1 ft
Wire Size
24 AWG
Length
0.30m
Mounting Thread Size
M8 x 0.5

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP68
End 1 Gender and Plug End
Male Straight
Temp. Range
-4 Degrees to 221 Degrees F
NEMA Rating
6P
End 1 Connection Type
M8
Number of Conductors
3
Standards
CSA Certified, UL Listed
Features
Threaded Coupling to withstand Harsh Industrial Environments
Max. Amps
4 A
End 2 Connection Type
Bare Wire
End 1 Thread
M8
Max. Voltage
60VAC/75VDC
Keyway
None
Cable Jacket Color
Yellow
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Male
Number of Wires
3
Maximum Operating Temperature
221 Degrees F
End 1 Mounting Orientation
Straight
Cable Jacket Material
PVC
Poles
3
Process Temperature max. C
260
Duration at Max. Process Temperature (seconds)
3
Orientation
Straight
UL
E46237
Voltage - Maximum
60V AC / 75V DC
Coupling Type
External Thread
Gender
Male
Panel Mount
Front
Max. Cycles at Max. Process Temperature
3
Temperature Range - Operating
-20°C to +105°C
Material - Component
Nickel-plated Brass
Current - Maximum per Contact
4.0A
CSA
LR6837
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type Bare Wire, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.