Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 4 Pin, Plug, Male

  • Mfr # 404007A10M050

  • Zoro # G3030544


product price: $32.39
/ea
Sold in multiples of 4 for $129.56

Key Features

End 1 Number of Pins
4
Cable Length
5 m
Wire Size
24 AWG
IP Rating
IP67, IP68
Features
Threaded Coupling to Withstand Harsh Industrial Environments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404007A10M050
Zoro #
G3030544
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5 m
Wire Size
24 AWG
Cable Diameter
4.57mm (.180")

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP67, IP68
Features
Threaded Coupling to Withstand Harsh Industrial Environments
Number of Conductors
4
End 1 Connection Type
M8
End 2 Gender and Plug End
Bare Wire
Max. Amps
4 A
NEMA Rating
6P
Temp. Range
-4 Degrees to 221 Degrees F
Standards
CSA Certified, UL Listed
End 2 Connection Type
Bare Wire
End 1 Thread
M8
End 1 Gender and Plug End
Male Right Angle
Keyway
A-coded
End 1 Mounting Orientation
Right Angle
Minimum Operating Temperature
-4 Degrees F
Cable Jacket Material
PVC
End 1 Gender
Male
Cable Jacket Color
Yellow
Number of Wires
4
Maximum Operating Temperature
221 Degrees F
LED Indicator
No
UL
E152210
Gender
Male-Pigtail
Orientation
90° to Pigtail
Material - O-Ring
Fluoro-elastomer
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +105°C
Voltage - Maximum
60V AC / 75V DC
Material - Connector Body
TPE
Current - Maximum per Contact
3.0A
CSA
LR6837
Poles
4
Wire/Cable Type
E152210
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.