Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 4 Pin, Plug, Male

  • Mfr # 804007A09M100

  • Zoro # G1370862


product price: $46.39
/ea

Key Features

End 1 Number of Pins
4
Cable Length
10 m
Wire Size
22 AWG
IP Rating
IP67, IP68
End 2 Gender and Plug End
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804007A09M100
Zoro #
G1370862
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
10 m
Wire Size
22 AWG
Cable Diameter
5.33mm (.210")

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP67, IP68
End 2 Gender and Plug End
Bare Wire
Max. Voltage
250 V DC, 250 V AC
Number of Conductors
4
End 1 Gender and Plug End
Male Right Angle
Max. Amps
4 A
Temp. Range
-4 Degrees to 221 Degrees F
NEMA Rating
6P
End 1 Keyway
Single
End 1 Connection Type
M12
Standards
CSA Certified, UL Listed
Features
Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating
End 1 Thread
M12
End 2 Connection Type
Bare Wire
Keyway
Single
End 1 Number of Keyways
1
Cable Jacket Color
Yellow
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F
End 1 Mounting Orientation
Right Angle
End 1 Gender
Male
Cable Jacket Material
PVC
Number of Wires
4
Poles
4
Current - Maximum per Contact
4.0A
LED Indicator
No
Temperature Range - Operating
-20°C to +105°C
Material - Connector Body
PUR
Wire/Cable Type
UL 2661
Gender
Male-Pigtail
Voltage - Maximum
250V AC/DC
CSA
LR6837
Material - Plating Mating
Gold
UL
E152210
Coupling Style
Threaded
Material - O-Ring
Fluoro-elastomer
Orientation
90° to Pigtail
Material - Coupling Nut
Nickel-plated Brass
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.