Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 4 Pin, Receptacle, Female

  • Mfr # 104000A01F200

  • Zoro # G1833386


product price: $92.69
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP68
Temp. Range
-4 Degrees to 221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104000A01F200
Zoro #
G1833386
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Connector Mating Size
7/8"-16 UN
Cable Diameter
10.67mm (.420")

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP68
Temp. Range
-4 Degrees to 221 Degrees F
Max. Amps
10 A
End 1 Keyway
Single
End 1 Gender and Plug End
Female Straight
NEMA Rating
6P
End 1 Connection Type
7/8 in
End 1 Thread
7/8"-16
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single End; Single Keyway
Max. Voltage
600VAC/VDC
End 2 Gender and Plug End
Bare Wire
Number of Conductors
4
Standards
CSA Certified, IEC, UL Listed
End 2 Connection Type
Bare Wire
Keyway
Single
Color
Black, White, Red, Green
End 1 Number of Keyways
1
End 1 Mounting Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
221 Degrees F
Cable Jacket Material
PVC
End 1 Gender
Female
Number of Wires
4
Cable Jacket Color
Yellow
Voltage
600V AC/DC
Application/Rating - NEMA
NEMA 6P
Connector Material
PVC Body, Epoxy Coated Zinc Nut
Material - Coupling Nut
Black Epoxy Coated Zinc
LED Indicator
No
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
Current - Maximum per Contact
10.0A
Temperature Range - Operating
-20°C to +105°C
Material - Connector Body
PVC
Orientation
Straight to Pigtail
CSA
LR6837
UL
E152210
Voltage - Maximum
600V
Poles
4
Gender
Female-Pigtail
Assembly Type
Single End Cordset
Coupling Style
Threaded
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 20 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.