Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 4 Pin, Receptacle, Female

  • Mfr # 104001A01F200

  • Zoro # G0861576


product price: $88.89
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP68
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single End; Single Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104001A01F200
Zoro #
G0861576
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Cable Diameter
10.67mm (.420")
Connector Mating Size
7/8"-16 UN

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP68
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single End; Single Keyway
NEMA Rating
6P
End 1 Keyway
Single
Temp. Range
-4 Degrees to 221 Degrees F
Max. Voltage
600VAC/VDC
End 1 Thread
7/8"-16
End 1 Gender and Plug End
Female Right Angle
Max. Amps
10 A
Number of Conductors
4
End 1 Connection Type
7/8 in
End 2 Connection Type
Bare Wire
End 2 Gender and Plug End
Bare Wire
Standards
CSA Certified, UL Listed
Color
Black, White, Red, Green
Keyway
Single
End 1 Number of Keyways
1
Minimum Operating Temperature
-4 Degrees F
Cable Jacket Color
Yellow
Number of Wires
4
End 1 Mounting Orientation
Right Angle
Maximum Operating Temperature
221 Degrees F
End 1 Gender
Female
Cable Jacket Material
PVC
Voltage
600V AC/DC
Temperature Range - Operating
-20°C to +105°C
Material - Plating Mating
Gold
Current - Maximum per Contact
10.0A
Material - Connector Body
PVC
Orientation
90° to Pigtail
CSA
LR6837
Coupling Style
Threaded
Wire/Cable Type
STOOW
Application/Rating - NEMA
NEMA 6P
Gender
Female-Pigtail
Voltage - Maximum
600V
Assembly Type
Single End Cordset
LED Indicator
No
Angle
90 Degree
UL
E152210
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
4
Connector Material
PVC Body, Epoxy Coated Zinc Nut
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 20 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.