Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 4 Pin, Receptacle, Female

  • Mfr # 704000D02F120

  • Zoro # G0854926


product price: $52.99
/ea

Key Features

End 1 Number of Pins
4
Cable Length
12 ft
Wire Size
22 AWG
IP Rating
IP68
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704000D02F120
Zoro #
G0854926
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
12 ft
Wire Size
22 AWG
Connector Mating Size
1/2"-20 UNF

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP68
NEMA Rating
6P
End 1 Gender and Plug End
Female Straight
End 1 Keyway
Dual
Max. Amps
4 A
End 2 Gender and Plug End
Bare Wire
End 2 Connection Type
Bare Wire
Temp. Range
-4 Degrees to 221 Degrees F
End 1 Connection Type
1/2 in
For Use With
AC Powered Sensors
Number of Conductors
4
End 1 Thread
1/2"-20
Standards
CSA Certified, UL Listed
Max. Voltage
250VAC/VDC
Keyway
Dual Keyway
Color
Red/Black, Red/White, Red, Green
Features
Single End
End 1 Number of Keyways
2
End 1 Mounting Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Female
Maximum Operating Temperature
221 Degrees F
Cable Jacket Color
Yellow
Number of Wires
4
Cable Jacket Material
PVC
Voltage
250V AC/DC
Poles
4P
Application/Rating - NEMA
NEMA 6P
Assembly Type
Single End Cordset
Connector Material
PVC Body, Epoxy Coated Zinc Nut
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.