Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 4 Pin, Receptacle, Female

  • Mfr # 7R4A00A19A120

  • Zoro # G2201692


product price: $24.39
/ea

Key Features

End 1 Number of Pins
4
Cable Length
1 ft
Wire Size
22 AWG
IP Rating
IP68
End 1 Thread
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7R4A00A19A120
Zoro #
G2201692
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 ft
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP68
End 1 Thread
1/4"-18
End 1 Keyway
Dual
For Use With
Control Panels; Junction Boxes; Sensors
Max. Voltage
250VAC/VDC
Standards
CSA Certified, UL Listed
NEMA Rating
6P
End 1 Connection Type
1/4 in
Max. Amps
4A
End 1 Gender and Plug End
Female Straight
Number of Conductors
4
End 2 Connection Type
Bare Wire
Color
Red/Black, Red/White, Red, Green
Temp. Range
-4 Degrees to 176 Degrees F
Features
Dual Keyway
End 2 Gender and Plug End
Bare Wire
End 1 Number of Keyways
2
Cable Jacket Material
PVC
Cable Jacket Color
Black
End 1 Gender
Female
Number of Wires
4
End 1 Mounting Orientation
Straight
Product Type
Single Ended

Description

Receptacle with Leads, End 1 Gender Female, End 1 Thread 1/4 In.-18, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type 1/4 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 ft, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, IP Rating IP67, Standards CSA Certified, UL Listed, NEMA Rating 6P, End 1 Number of Keyways 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.