Zoro Homepage

Cordset, 4 Pin, Receptacle, Female

  • Mfr # 884030A09M020

  • Zoro # G1677496


product price: $41.79
/ea

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
4
Cable Length
2 m
Wire Size
22 AWG
IP Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884030A09M020
Zoro #
G1677496
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Wire Size
22 AWG
Cable Diameter
5.33mm (.210")

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP68
End 2 Gender and Plug End
Male Straight
End 1 Connection Type
M12
End 2 Connection Type
M12
Max. Voltage
250VAC/DC
End 1 Thread
M12
Standards
CSA Certified, IEC, UL Listed
End 1 Keyway
Single
Features
Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating; Double Ended; Single Keyway
NEMA Rating
6P
End 1 Gender and Plug End
Female Straight
Number of Conductors
4
End 2 Thread
M12
Temp. Range
-4 Degrees to 221 Degrees F
End 2 Keyway
Single
Max. Amps
4 A
Keyway
Single
For Use With
Heavy Duty Industrial Environments
Color
Coupling Nut: Black
End 1 Number of Keyways
1
End 2 Number of Keyways
1
Number of Wires
4
End 2 Mounting Orientation
Straight
End 1 Mounting Orientation
Straight
Maximum Operating Temperature
221 Degrees F
Cable Jacket Color
Yellow
End 2 Gender
Female
End 1 Gender
Male
Cable Jacket Material
PVC
Minimum Operating Temperature
-4 Degrees F
Gender
Female-Male
Voltage - Maximum
250V AC/DC
Material - Plating Mating
Gold
Wire/Cable Type
UL 2661
Coupling Style
Threaded
Orientation
Straight to Straight
Material - Connector Body
PVC
Current - Maximum per Contact
4.0A
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20°C to +105°C
CSA
LR6837
UL
E152210
LED Indicator
No
Poles
4
Product Type
Double Ended

Description

Extension Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.