Zoro Homepage

Cordset, 4 Pin, Receptacle, Male

  • Mfr # 7R4A06A19A120

  • Zoro # G3261955


product price: $21.79
/ea

Key Features

End 1 Number of Pins
4
Cable Length
1 ft
Wire Size
22 AWG
IP Rating
IP68
Max. Voltage
250VAC/VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7R4A06A19A120
Zoro #
G3261955
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 ft
Wire Size
22 AWG

Description

Receptacle with Leads, End 1 Gender Male, End 1 Thread 1/4 In.-18, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type 1/4 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 ft, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, IP Rating IP67, Standards CSA Certified, UL Listed, NEMA Rating 6P, End 1 Number of Keyways 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.