Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 5 Pin, Plug, Male

  • Mfr # 405007A10M050

  • Zoro # G1747261


product price: $49.19
/ea
Sold in multiples of 4 for $196.76

Key Features

End 1 Number of Pins
5
Cable Length
5 m
Wire Size
24 AWG
IP Rating
IP68
End 2 Gender and Plug End
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405007A10M050
Zoro #
G1747261
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5 m
Wire Size
24 AWG
Connector Mating Size
M8x1

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP68
End 2 Gender and Plug End
Bare Wire
Features
Threaded Coupling to withstand Harsh Industrial Environments; Single End
Max. Amps
3 A
Number of Conductors
5
Temp. Range
-4 Degrees to 221 Degrees F
End 2 Connection Type
Bare Wire
End 1 Thread
M8
End 1 Gender and Plug End
Male Right Angle
End 1 Connection Type
M8
NEMA Rating
6P
Standards
CSA Certified, UL Listed
Color
Brown, White, Blue, Black, Gray
Max. Voltage
60VAC/75VDC
Keyway
Non-Keyed
End 1 Gender
Male
Maximum Operating Temperature
221 Degrees F
Cable Jacket Color
Yellow
Number of Wires
5
End 1 Mounting Orientation
Right Angle
Cable Jacket Material
PVC
Minimum Operating Temperature
-4 Degrees F
Voltage
60V AC, 75V DC
Assembly Type
Single End Cordset
Connector Material
TPE Body, Nickel Plated Brass Nut
Angle
90 Degree
Application/Rating - NEMA
NEMA 6P
Poles
5P
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread M8, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 3 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.