Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 5 Pin, Receptacle, Female

  • Mfr # 105000A01F200

  • Zoro # G2224381


product price: $90.49
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
5
Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP68
End 1 Connection Type
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105000A01F200
Zoro #
G2224381
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Wire Size AWG
16
Cable Diameter
12.70mm (.500")

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP68
End 1 Connection Type
7/8 in
NEMA Rating
6P
Temp. Range
-4 Degrees to 221 Degrees F
Max. Amps
8A
End 2 Gender and Plug End
Bare Wire
End 1 Gender and Plug End
Female Straight
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single End; Single Keyway
End 1 Keyway
Single
Number of Conductors
5
Standards
CSA Certified, IEC, UL Listed
Max. Voltage
600VAC/VDC
End 2 Connection Type
Bare Wire
End 1 Thread
7/8"-16
Keyway
Single
Color
White, Red, Green, Orange, Black
End 1 Number of Keyways
1
Cable Jacket Color
Yellow
Maximum Operating Temperature
221 Degrees F
Cable Jacket Material
PVC
End 1 Mounting Orientation
Straight
Number of Wires
5
Cordset Type
Single-Ended
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Female
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
CSA
LR6837
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20°C to +105°C
Poles
5
Gender
Female-Pigtail
Voltage - Maximum
600V
Current - Maximum per Contact
8.0A
Orientation
Straight to Pigtail
LED Indicator
No
UL
E152210
Coupling Style
Threaded
Material - Connector Body
PVC

Description

Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 20 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.