Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 5 Pin, Receptacle, Female

  • Mfr # 105001A01F120

  • Zoro # G3376651


product price: $70.19
/ea

Key Features

End 1 Number of Pins
5
Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP68
End 2 Connection Type
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105001A01F120
Zoro #
G3376651
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Cable Diameter
12.70mm (.500")

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP68
End 2 Connection Type
Bare Wire
Temp. Range
-20 Degrees to 105 Degrees C
NEMA Rating
6P
End 1 Keyway
Single
End 1 Connection Type
7/8 in
End 2 Gender and Plug End
Bare Wire
End 1 Thread
7/8"-16
Max. Voltage
600VAC/VDC
Standards
CSA Certified, IEC, UL Listed
End 1 Gender and Plug End
Female Right Angle
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single End; Single Keyway
Max. Amps
8 A
Number of Conductors
5
Color
White, Red, Green, Orange, Black
Keyway
Single
End 1 Number of Keyways
1
Cable Jacket Material
PVC
End 1 Gender
Female
Maximum Operating Temperature
221 Degrees F
Cable Jacket Color
Yellow
Number of Wires
5
Minimum Operating Temperature
-4 Degrees F
End 1 Mounting Orientation
Right Angle
Poles
5
Orientation
90° to Pigtail
Temperature Range - Operating
-20°C to +105°C
Gender
Female-Pigtail
Material - Plating Mating
Gold
Voltage - Maximum
600V
Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
8.0A
LED Indicator
No
Material - Connector Body
PVC
CSA
LR6837
Coupling Style
Threaded
Wire/Cable Type
STOOW
UL
E152210
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.