This item is Discontinued.

Brad Harrison Cordset, 5 Pin, Receptacle, Female 4R5P00A27C300

Cordset, 5 Pin, Receptacle, Female (Discontinued)

  • Mfr # 4R5P00A27C300
  • Zoro # G1308115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4R5P00A27C300
Zoro #
G1308115
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1 ft.
Wire Size
24 AWG
Mounting Size
M8 x 0.5 Mount
Length
0.30m
Wire Size AWG
24
Mounting Thread Size
M8 x 0.5

Details

Item
Cordset
Jacket Material
PVC
End 1 Number of Pins
5
Jacket Color
Yellow
IP Rating
IP67, IP68
Max. Amps
3A
Features
Threaded Coupling to withstand Harsh Industrial Environments
Number of Conductors
5
Temp. Range
-4 Degrees to 221 Degrees F
NEMA Rating
6P
End 1 Gender and Plug End
Female Straight
End 1 Connection Type
M8
Standards
CSA Certified, UL Listed
End 2 Connection Type
Bare Wire
End 1 Thread
M8
Number of Pins
5
Max. Voltage
60VAC/75VDC
Keyway
None
Cordset Type
Single-Ended
End 1 Gender
Female
Connector Type
M8
Cable Jacket Material
PVC
End 1 Mounting Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
Cordset Configuration
M8 Female Straight X Bare Wire
Number of Wires
5
Cable Jacket Color
Yellow
Maximum Operating Temperature
221 Degrees F
Temperature Range
-4 Degrees F to 221 Degrees F
Voltage
60V AC, 75V DC
Type
Female Receptacle
Orientation
Straight
Temperature Range - Operating
-20°C to +105°C
Current - Maximum per Contact
3.0A
Material - Component
Nickel-plated Brass
Coupling Type
Internal Thread
UL
E46237
Application/Rating - NEMA
NEMA 6
Gender
Female
Voltage - Maximum
60V AC / 75V DC
Panel Mount
Front
Termination Type
Pigtail
Poles
5
Application/Rating - IEC
IP 67

Description

Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 3 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.