Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 5 Pin, Receptacle, Female

  • Mfr # 805000A09M050

  • Zoro # G3414004


product price: $35.99
/ea

Key Features

End 1 Number of Pins
5
Cable Length
5 m
Wire Size
22 AWG
IP Rating
IP67, IP68
End 2 Connection Type
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805000A09M050
Zoro #
G3414004
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5 m
Wire Size
22 AWG
Cable Diameter
5.72mm (.225")
Connector Mating Size
M12x1

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP67, IP68
End 2 Connection Type
Bare Wire
NEMA Rating
6P
Max. Voltage
250VAC/DC
Number of Conductors
5
Standards
CSA Certified, UL Listed
End 1 Thread
M12
End 2 Gender and Plug End
Bare Wire
End 1 Keyway
Single
Features
Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating; Single End; Single Keyway
Max. Amps
4 A
Temp. Range
-20 Degrees to 105 Degrees C
End 1 Connection Type
M12
End 1 Gender and Plug End
Female Straight
Color
Brown, White, Blue, Black, Gray
Keyway
Single
End 1 Number of Keyways
1
Cable Jacket Material
PVC
End 1 Mounting Orientation
Straight
Cable Jacket Color
Yellow
Maximum Operating Temperature
221 Degrees F
End 1 Gender
Female
Minimum Operating Temperature
-4 Degrees F
Number of Wires
5
Material - Connector Body
PUR
Wire/Cable Type
UL 2661
Material - O-Ring
Fluoro-elastomer
UL
E152210
Gender
Female-Pigtail
CSA
LR6837
Poles
5
Material - Plating Mating
Gold
Assembly Type
Single End Cordset
Application/Rating - NEMA
NEMA 6P
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20°C to +105°C
LED Indicator
No
Orientation
Straight to Pigtail
Coupling Style
Threaded
Connector Material
PUR Body, Nickel Plated Brass Nut
Current - Maximum per Contact
4.0A
Voltage - Maximum
250V AC/DC
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.