This item is Discontinued.

Brad Harrison Cordset, 7 Pin, Receptacle, Female 207000A01F060

Cordset, 7 Pin, Receptacle, Female (Discontinued)

  • Mfr # 207000A01F060
  • Zoro # G0960434
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
207000A01F060
Zoro #
G0960434
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Wire Size AWG
16
Cable Diameter
13.72mm (.540")
Connector Mating Size
1"-16 UN

Details

Item
Cordset
Jacket Material
PVC
End 1 Number of Pins
7
Jacket Color
Yellow
IP Rating
IP68
End 2 Gender and Plug End
Bare Wire
Features
Patented Quad Beam Contact Provides High Reliability and Low Resistance; Flexible
Max. Amps
8A
NEMA Rating
6P
Number of Conductors
7
Temp. Range
-13 Degrees to 194 Degrees F
Max. Voltage
600VAC/VDC
End 1 Gender and Plug End
Female Straight
Standards
CSA Certified, UL Listed
End 1 Thread
1"-16
End 1 Keyway
Single
End 1 Connection Type
1 in
End 2 Connection Type
Bare Wire
Keyway
Single
Number of Pins
7
Color
White/Black, Black, White, Red, Orange, Blue, Green
End 1 Number of Keyways
1
Number of Wires
7
End 1 Mounting Orientation
Straight
Cordset Type
Single-Ended
Cable Jacket Material
PVC
Temperature Range
-4 Degrees F to 221 Degrees F
Cable Jacket Color
Yellow
Cordset Configuration
1"-16 Female Straight x Bare Wire
Connector Type
1 in
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Female
Voltage
600V AC/DC
Material - Coupling Nut
Black Epoxy Coated Zinc
Cable Type
Yellow PVC, 16 AWG
Current - Maximum per Contact
8.0A
Color - Cable Jacket
Yellow
Connector Material
PVC Body, Epoxy Coated Zinc Nut
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +105°C
Material - Cable Jacket
PVC
Material - Connector Body
PVC
Poles
7
LED Indicator
No
Assembly Type
Single End Cordset
UL
E152210
Application/Rating - IEC
IP 68
Material - Plating Mating
Gold
Gender
Female-Pigtail
Voltage - Maximum
600V
Orientation
Straight to Pigtail
Application/Rating - NEMA
NEMA 6P
Wire/Cable Type
STOOW
CSA
LR6837

Description

Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 7, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.