
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22803
Zoro #
G2119644
UPC #
078678822803
Country of Origin
Unknown
Details
CSA
LR6837
Series
130019
Material - Component
Nitrile/PVC
Temperature Range - Operating
-20° to +90°C
Poles
2
Gender
Male
Product Name
Die Block
Coupling Type
Push to Lock
Voltage - Maximum
600V AC
Current - Maximum per Contact
25.0A
Type
Die Block
UL
E46237
Description
Die Block 2 Pole Shorting Plug with 0.305m (1.0 ft.) Chain, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.