Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cordset, 5Pin, Receptacle, Female

  • Mfr # 115020A01F060

  • Zoro # G1809997


product price: $70.16
/ea

Key Features

End 1 Number of Pins
5
End 2 Number of Pins
5
Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67, IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115020A01F060
Zoro #
G1809997
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Cable Diameter
12.70mm (.500")

Details

Item
Cordset
End 1 Number of Pins
5
End 2 Number of Pins
5
IP Rating
IP67, IP68
End 2 Gender and Plug End
Male Straight
End 1 Connection Type
7/8 in
End 2 Connection Type
7/8 in
End 2 Thread
7/8"-16
Number of Conductors
5
End 1 Thread
7/8"-16
Max. Voltage
600 V DC, 600 V AC
Temp. Range
-4 Degrees to 221 Degrees F
NEMA Rating
6P
End 1 Gender and Plug End
Female Straight
Standards
CSA Certified, UL Listed
Max. Amps
8 A
End 1 Keyway
Single
Features
Patented Quad Beam(TM) Contact Provides High Reliability and Low Resistance
End 2 Keyway
Single
Keyway
Single
End 1 Number of Keyways
1
End 2 Number of Keyways
1
End 1 Gender
Male
End 1 Mounting Orientation
Straight
Maximum Operating Temperature
221 Degrees F
End 2 Gender
Female
End 2 Mounting Orientation
Straight
Cable Jacket Material
PVC
Number of Wires
5
Cable Jacket Color
Yellow
Minimum Operating Temperature
-4 Degrees F
LED Indicator
No
Wire/Cable Type
STOOW
Current - Maximum per Contact
8.0A
Gender
Female-Male
CSA
LR6837
Coupling Style
Threaded
Voltage - Maximum
600V
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
PVC
Orientation
Straight to Straight
Poles
5
Material - Plating Mating
Gold
UL
E152210
Temperature Range - Operating
-20°C to +105°C
Product Type
Double Ended

Description

Extension Cordset, End 1 Gender Male, End 1 Thread 7/8 In.-16, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Female, End 2 Thread 7/8 In.-16, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type 7/8 in, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.