Zoro Homepage

External Thread Receptacle, 3, Female, 13A

  • Mfr # 1R3004A20A120

  • Zoro # G0349702


product price: $28.29
/ea

Key Features

Wire Size
16 AWG
IP Rating
IP67, IP68
Face Dia.
0.55 in
Keyway
Single
Threads
7/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1R3004A20A120
Zoro #
G0349702
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
16 AWG
Face Dia.
0.55 in
Length
0.305m
Mounting Thread Size
1/2"-14
Connection Diameter
1 in
Cable Length
1 ft

Details

Item
External Thread Receptacle
IP Rating
IP67, IP68
Keyway
Single
Threads
7/8-16
Plug or Connector Type
Female
Plug End
Straight
Color
Green, Black, White
NEMA Rating
6P
Max. Voltage
600VAC/DC
Standards
CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed
Body Material
Die-Cast Zinc
Max. Amps
13 A
Temp. Range
32 Degrees to 140 Degrees F
Features
Patented Quad Beam Contact Provides High Reliability and Low Resistance; Flexible
Product Type
External Thread Receptacle
UL
E152210
Voltage - Maximum
600V AC/DC
Orientation
Straight
CSA
LR6837
Material - Component
Zinc Die-Cast with Black Epoxy
Current - Maximum per Contact
13.0A
Gender
Female
Coupling Type
External Thread
Poles
3
Wire/Cable Type
UL 1015
Temperature Range - Operating
-20°C to +105°C
Series
130013
Operating Temperature - Minimum
-4 Degrees F
Number of Keyways
1
DC Voltage Rating - Maximum
600 V
Mounting Style
Panel
AC Voltage Rating - Maximum
600 V
Connection Color
Black
NEMA Enclosure Rating
6
Mounting Thread Type
NPT
Maximum Operating Temperature
221 Degrees F
Cable Jacket Color
Black
End 1 Number of Pins
3

Description

External Thread Receptacle, Number of Pins 3, Plug or Connector Type Female, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 13 A, Wire Size 16 AWG, Threads 7/8-16, Face Dia. 0.55 in, Keyway Single, Body Material Die-Cast Zinc, Color Yellow, NEMA Rating 6P, IP Rating IP67, Wire Length 1 ft, Standards CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.