Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Thread Receptacle, 3, Male, 22 AWG

  • Mfr # 8R3006A18A120

  • Zoro # G2257753


product price: $20.19
/ea

Key Features

Cable Length
1 ft
Wire Size
22 AWG
IP Rating
IP67, IP68
Max. Voltage
250VAC/VDC
Plug End
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8R3006A18A120
Zoro #
G2257753
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 ft
Wire Size
22 AWG
Face Dia.
0.57 in
Length
0.305m
Mounting Thread Size
1/2"-14
Connection Diameter
1 in

Details

Item
External Thread Receptacle
IP Rating
IP67, IP68
Max. Voltage
250VAC/VDC
Plug End
Straight
Body Material
Aluminum
Keyway
Single
Plug or Connector Type
Male
NEMA Rating
6P
Standards
CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed
Threads
M12
Color
Brown, Blue, Black
For Use With
Control Panels; Junction Boxes; Sensors
Features
Single Ended; Single Keyway
Max. Amps
4 A
Temp. Range
-4 Degrees to 176 Degrees F
Product Type
External Thread Receptacle
Voltage - Maximum
250V AC/DC
Panel Mount
Front
Gender
Male
Coupling Type
External Thread
UL
E152210
Wire/Cable Type
Leads, UL 1061
Current - Maximum per Contact
4.0A
CSA
LR6837
Orientation
Straight
Material - Component
Black Annodized Aluminum
Temperature Range - Operating
-20°C to +80°C
Poles
3
Mounting Thread Type
NPT
Connection Color
Black
DC Voltage Rating - Maximum
250 V
Series
120070
Mounting Style
Panel
AC Voltage Rating - Maximum
250 V
Number of Keyways
1
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
6
Maximum Operating Temperature
176 Degrees F
End 1 Number of Pins
3

Description

External Thread Receptacle, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage 250V AC/DC, Max. Current 4 A, Wire Size 22 AWG, Threads M12, Face Dia. 0.57 in, Keyway Single, Body Material Aluminum, Color Black, NEMA Rating 6P, IP Rating IP67, Wire Length 1 ft, Standards CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.