Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Thread Receptacle, 5, Male, 16 AWG

  • Mfr # 1R5006A20A120

  • Zoro # G1558444


product price: $28.79
/ea

Key Features

Cable Length
1 ft
Wire Size
16 AWG
IP Rating
IP68
Body Material
Die-Cast Zinc
Face Dia.
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1R5006A20A120
Zoro #
G1558444
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 ft
Wire Size
16 AWG
Face Dia.
0.55 in
Mounting Thread Size
1/2"-14
Length
0.305m
Coupling Thread Size
7/8"-16
Connection Diameter
1 in

Details

Item
External Thread Receptacle
IP Rating
IP68
Body Material
Die-Cast Zinc
Standards
CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed
Plug End
Straight
Max. Voltage
600VAC/VDC
NEMA Rating
6P
Color
White, Red, Green, Orange, Black
Plug or Connector Type
Male
Keyway
Single
Threads
7/8-16
Features
Single Ended; Single Keyway
Max. Amps
8 A
Temp. Range
-4 Degrees to 221 Degrees F
Product Type
External Thread Receptacle
Voltage - Maximum
600V AC/DC
Orientation
Straight
Temperature Range - Operating
-20°C to +105°C
Current - Maximum per Contact
8.0A
Poles
5
Wire/Cable Type
UL 1015
Material - Component
Zinc Die-Cast with Black Epoxy
Gender
Male
Coupling Type
External Thread
UL
E152210
CSA
LR6837
AC Voltage Rating - Maximum
600 V
NEMA Enclosure Rating
6
Series
130013
Number of Keyways
1
DC Voltage Rating - Maximum
600 V
Operating Temperature - Minimum
-4 Degrees F
Connection Color
Black
Mounting Thread Type
NPT
Mounting Style
Panel
Maximum Operating Temperature
221 Degrees F
Cable Jacket Material
PVC
End 1 Number of Pins
5
Cable Jacket Color
Gray

Description

External Thread Receptacle, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 8 A, Wire Size 16 AWG, Threads 7/8-16, Face Dia. 0.55 in, Keyway Single, Body Material Die-Cast Zinc, Color Yellow, NEMA Rating 6P, IP Rating IP67, Wire Length 1 ft, Standards CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.