Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Thread Connector, 3, Female, 13A

  • Mfr # 1A3000-34

  • Zoro # G0571225


product price: $30.29
/ea

Key Features

Wire Size
24 AWG to 15 AWG
IP Rating
IP67, IP68
Body Material
Polyamide
Standards
cCSAus, CE, China RoHS, CSA, EU RoHS, REACH SVHC
Max. Voltage
600VAC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A3000-34
Zoro #
G0571225
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
24 AWG to 15 AWG
Face Dia.
0.55 in
Cable Diameter
5.08-11.43mm (.200-.450")
Wire Size AWG
15 to 24
Connector Mating Size
7/8-16 UN
Thread Size
7/8"-16
Cable Outside Diameter
0.45 in

Details

Item
Field Attachable Connector
IP Rating
IP67, IP68
Body Material
Polyamide
Standards
cCSAus, CE, China RoHS, CSA, EU RoHS, REACH SVHC
Max. Voltage
600VAC/DC
Plug or Connector Type
Female
Number of Pins
3
Max. Current
13 A
Color
Black
Plug End
Straight
Threads
7/8-16
NEMA Rating
6P
Keyway
Single
Max. Amps
13A
Temp. Range
-40 Degrees to 176 Degrees F
Features
Single Keyway
Product Type
Internal Thread Connector
Housing Material
Nylon
Application
Power
Material - Plating Mating
Gold
CSA
LR6837
Material - Connector Body
Nylon
Orientation
Straight
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
13.0A
Voltage - Maximum
600V AC/DC
Coupling Type
Internal Thread
Poles
3
Gender
Female
Temperature Range - Operating
-20°C to +80°C
Material
Nylon Body, Nickel-plated Brass Nut
Cable Range
5.08-11.4 mm (0.20-0.45 in.) OD
Connector Type
Female Ctr
Application/Rating - IEC
IP 67
Minimum Operating Temperature
-4 Degrees F
Connector Orientation
Straight
NEMA Enclosure Rating
6P
Connection Color
Black
Number of Poles
3
Locking Style
Nut
Maximum Operating Temperature
176 Degrees F
Mounting Style
Straight Connector
Nominal Current
13 A
Includes Nut
Yes
Connection Type
Cable, Wire
Connector Body Type
Socket
Series
130017

Description

Connector, Internal Threads, Female, Plug End Straight, Number Of Conductors 3, Number Of Poles 3, Max Wire Size 16 AWG, Voltage 600 AC, Voltage 600 DC, Amps AC 13, 7/8-16 Threads, Face Dia 0.550 In, Single Keyway, Material Polyamide, Black, NEMA Rating 6P, Standards UL, IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.