Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Thread Connector, 3, Male, 16 AWG

  • Mfr # 1A3002-34

  • Zoro # G0852047


product price: $34.19
/ea

Key Features

Wire Size
24 AWG to 15 AWG
IP Rating
IP67, IP68
Body Material
Polyamide
Face Dia.
0.55 in
Threads
7/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A3002-34
Zoro #
G0852047
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
24 AWG to 15 AWG
Face Dia.
0.55 in
Wire Size AWG
15 to 24
Cable Diameter
5.08-11.43mm (.200-.450")
Connector Mating Size
7/8-16 UN
Cable Outside Diameter
0.45 in
Thread Size
7/8"-16

Details

Item
Field Attachable Connector
IP Rating
IP67, IP68
Body Material
Polyamide
Threads
7/8-16
Standards
cCSAus, CE, China RoHS, CSA, EU RoHS, REACH SVHC
Max. Voltage
600VAC/DC
Plug End
Straight
Color
Black
Max. Current
13 A
Plug or Connector Type
Male
Keyway
Single
Number of Pins
3
NEMA Rating
6P
Temp. Range
-40 Degrees to 176 Degrees F
Max. Amps
13A
Features
Single Keyway
Product Type
Internal Thread Connector
Application
Power
Housing Material
Nylon
Material - Plating Mating
Gold
Coupling Type
Internal Thread
Material - Connector Body
Nylon
Voltage - Maximum
600V AC/DC
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
13.0A
Temperature Range - Operating
-20°C to +80°C
Poles
3
CSA
LR6837
Orientation
Straight
Gender
Male
Application/Rating - IEC
IP 67
Connector Type
Male Ctr
Cable Range
5.08-11.4 mm (0.20-0.45 in.) OD
Material
Nylon Body, Nickel-plated Brass Nut
Minimum Operating Temperature
-4 Degrees F
Locking Style
Nut
Connector Body Type
Pin
Nominal Current
13 A
Connection Color
Black
Connection Type
Cable, Wire
Maximum Operating Temperature
176 Degrees F
NEMA Enclosure Rating
6P
Number of Poles
3
Includes Nut
Yes
Series
130017
Mounting Style
Straight Connector
Connector Orientation
Straight

Description

Connector, Internal Threads, Male, Plug End Straight, Number Of Conductors 3, Number Of Poles 3, Max Wire Size 16 AWG, Voltage 600 AC, Voltage 600 DC, Amps AC 13, 7/8-16 Threads, Face Dia 0.550 In, Single Keyway, Material Polyamide, Black, NEMA Rating 6P, Standards UL, IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.