Zoro Homepage

Internal Thread Receptacle, 4, Female, 4A

  • Mfr # 8R4A00A18A120

  • Zoro # G2669685


product price: $26.89
/ea

Key Features

Cable Length
1 ft
Wire Size
22 AWG
IP Rating
IP68
Threads
M12
Face Dia.
0.374 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8R4A00A18A120
Zoro #
G2669685
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 ft
Wire Size
22 AWG
Face Dia.
0.374 in
Length
0.305m
Mounting Thread Size
1/4"-18
Connection Diameter
0.56 in

Details

Item
Internal Thread Receptacle
IP Rating
IP68
Threads
M12
Color
Brown, White, Blue, Black
Plug or Connector Type
Female
Body Material
Aluminum
Plug End
Straight
NEMA Rating
6P
Keyway
Single
Standards
CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed
Max. Voltage
250VAC/VDC
Max. Amps
4 A
For Use With
Control Panels; Junction Boxes; Sensors
Features
Single Ended; Single Keyway
Temp. Range
-4 Degrees to 176 Degrees F
Product Type
Internal Thread Receptacle
UL
E152210
Temperature Range - Operating
-20°C to +80°C
Orientation
Straight
CSA
LR6837
Voltage - Maximum
250V AC/DC
Current - Maximum per Contact
4.0A
Poles
4
Panel Mount
Front
Material - Component
Black Annodized Aluminum
Gender
Female
Coupling Type
Internal Thread
Wire/Cable Type
Leads, UL 1061
Operating Temperature - Minimum
-4 Degrees F
AC Voltage Rating - Maximum
250 V
Series
120070
Mounting Style
Panel
Connection Color
Black
DC Voltage Rating - Maximum
250 V
Number of Keyways
1
NEMA Enclosure Rating
6
Mounting Thread Type
NPT
End 1 Number of Pins
4
Maximum Operating Temperature
176 Degrees F

Description

Internal Thread Receptacle, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage 250V AC/DC, Max. Current 4 A, Wire Size 18 AWG, Threads M12, Face Dia. 0.374 in, Keyway Single, Body Material Aluminum, Color Black, NEMA Rating 6P, IP Rating IP67, Wire Length 1 ft, Standards CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.