Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brad Harrison MC 4P F-ATTCH STR PG13.5 1A4000-34

MC 4P F-ATTCH STR PG13.5 (Discontinued)

  • Mfr # 1A4000-34
  • Zoro # G0389016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A4000-34
Zoro #
G0389016
UPC #
078678850951
Country of Origin
Unknown

Dimensions

Cable Diameter
5.08-11.43mm (.200-.450")
Wire Size AWG
15 to 24

Details

CSA
LR6837
Gender
Female
Orientation
Straight
Current - Maximum per Contact
13.0A
Voltage - Maximum
600V AC/DC
Coupling Type
Internal Thread
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +80°C
Poles
4
Keyway
Single
Material - Connector Body
Nylon
Approvals
cCSAus certified
Type
Field Attachable Connector
Diagnostics / LEDs
No
IP Rating
IP67
Material - Contact
Copper Alloy
Product Name
Mini-Change
Series
130017

Description

Mini-Change Field Attachable, Female Connector, 4 Pole, Cable Range: 5.08-11.43mm Outside Diameter with Internal Threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.