Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brad Harrison MIC 4P FP 4M No 22AWG PVC 804000A09M040

MIC 4P FP 4M No 22AWG PVC (Discontinued)

  • Mfr # 804000A09M040
  • Zoro # G0384073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804000A09M040
Zoro #
G0384073
UPC #
78172553711
Country of Origin
Mexico

Dimensions

Cable Length
4 m
Cable Diameter
5.33mm (.210")
Wire Size
22 AWG

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Poles
4
CSA
LR6837
Material - Connector Body
PVC
Temperature Range - Operating
-20°C to +105°C
Coupling Style
Threaded
Orientation
Straight to Pigtail
Wire/Cable Type
UL 2661
Material - Plating Mating
Gold
UL
E152210
LED Indicator
No
Material - O-Ring
Fluoro-elastomer
Gender
Female-Pigtail
Voltage - Maximum
250V AC/DC
Connector End B
Pigtail
Product Name
Micro-Change (M12)
Series
120065
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Cable Jacket Material
PVC
Product Type
Single Ended
Cable Jacket Color
Yellow
Item
Cordset

Description

Micro-Change (M12) Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 4.0m (13.12 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.