
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MICT555
Zoro #
G5625637
UPC #
78172553718
Country of Origin
Unknown
Dimensions
Length
0.0559m
Details
Item
Pin & Sleeve Plug
Voltage Rating
250V AC
Number of Poles
5
IP Rating
IP67
Drop Gender
Female
Drop Connector
Micro-Change (M12)
Left Trunk Connector
Micro-Change (M12)
Right Trunk Connector
Micro-Change (M12)
Right Trunk Gender
Male
Material - Connector Body
PUR
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-20°C to +80°C
Left Trunk Gender
Female
LED Indicator
No
Series
130035
Material - Coupling Nut
Nickel-plated Brass
Product Name
DeviceNet Trunk
Keyway
Single
Description
DeviceNet Trunk Micro-Change Tee, 5 Poles, Male/Female with Female Drop, Nickel Plated Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.