Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brad Harrison QC 4P MR 12" 14/1 PVC LDS 32632

QC 4P MR 12" 14/1 PVC LDS (Discontinued)

  • Mfr # 32632
  • Zoro # G2020874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32632
Zoro #
G2020874
UPC #
78678832632
Country of Origin
Mexico

Dimensions

Length
0.305m
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Quick-Change Receptacle
Current Rating
15 A
Number of Poles
4
Mount Type
Flush
IP Rating
IP67
Standards
CSA Listed, UL Listed
Keyway
Single
CSA
LR6837
Wire/Cable Type
UL 1015
Coupling Type
External Thread
Material - Component
Gray Annodized Aluminum
Orientation
Straight
UL
E46237
Gender
Male
Panel Mount
Back
Poles
4
Temperature Range - Operating
-20°C to +90°C
Series
130003
Product Name
Quick-Change
Coil Volts
600V AC/DC

Description

BradPower D-Size (1 3/8”–M35) Brad Power Receptacle, 4 Pole, 1/2" - 14 NPT, Male (Straight) to 14/1 AWG Leads, 0.30m (11.81") Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.