Shop BRADFORD WHITE
See all product information
Create Account
EBM Blower, 1x1x1 in
- Mfr # 415-54727-00
- Zoro # G323387458
product price:Â
$
1,530.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Compatible Brand
Bradford White
Overall Length
1 in
Compatible Product Type
Water Heaters
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415-54727-00
- Zoro #
- G323387458
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Brand
- Bradford White
- Item
- EBM Blower
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- EF-100T-150E-3N, EF-100T-199E-3N, EF-100T-250E-3N, EF-100T-300E-3N, EF-60T-125E-3N, EF-60T-150E-3N, EF-60T-199E-3N
Dimensions
- Overall Width
- 1 in
- Overall Length
- 1 in
- Overall Height
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
EBM Blower, Compatible Manufacturer Part Number EF-100T-150E-3N, EF-100T-199E-3N, EF-100T-250E-3N, EF-100T-300E-3N, EF-60T-125E-3N, EF-60T-150E-3N, EF-60T-199E-3N, Mounting Orientation Not Applicable, Overall Height 1 in, Overall Length 1 in, Overall Width 1 in, Product Type EBM Blower, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.