Shop BRADFORD WHITE
See all product information
Create Account
Blower Motor, 14x15.1x23.45 in
- Mfr # 239-41503-00
- Zoro # G123387221
product price:Â
$
1,908.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14 in
Overall Length
15.1 in
Compatible Manufacturer Part Number
D-65T-625-3NA, D-80T-725-3NA
Compatible Brand
Bradford White
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 239-41503-00
- Zoro #
- G123387221
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Manufacturer Part Number
- D-65T-625-3NA, D-80T-725-3NA
- Compatible Brand
- Bradford White
- Compatible Product Type
- Water Heaters
- Item
- Blower Motor
Dimensions
- Overall Height
- 14 in
- Overall Length
- 15.1 in
- Overall Width
- 23.45 in
- Wire Rope Length
- 15.1 in
- Length
- 15.1 in
Description
Blower Motor, Compatible Manufacturer Part Number D-65T-625-3NA, D-80T-725-3NA, Mounting Orientation Not Applicable, Overall Height 14 in, Overall Length 15.1 in, Overall Width 23.45 in, Product Type Blower Motor, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.