Shop BRADFORD WHITE
See all product information
Create Account
Element Gasket, 5 in L
- Mfr # 205-18427-00
- Zoro # G223389200
product price:Â
$
13.79
/ea
Key Features
Overall Length
5 in
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
CEHD120, CEHD50, CEHD80, D-100L-199-3N, D-100L-250-3N
Wire Rope Length
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205-18427-00
- Zoro #
- G223389200
- UPC #
- -
- Country of Origin
- United States
- Item
- Element Gasket
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- CEHD120, CEHD50, CEHD80, D-100L-199-3N, D-100L-250-3N
Dimensions
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Element Gasket, Compatible Manufacturer Part Number CEHD120, CEHD50, CEHD80, D-100L-199-3N, D-100L-250-3N, Overall Length 5 in, Product Type Gasket, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.