Incoloy Heating Element, 208/240V AC
- Mfr # 415-42545-17
- Zoro # G623387400
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Product Type
Incoloy Heating Element
Compatible Product Type
Water Heaters
Power Consumption
5,500 W
Compatible Heater Manufacturer Part Number
Model MS120R*SS, Model MS65R*SS, Model MS80R*SS
Operating Voltage
208/240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415-42545-17
- Zoro #
- G623387400
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Incoloy Heating Element
- Compatible Product Type
- Water Heaters
- Item
- Incoloy Heating Element
- Power Consumption
- 5,500 W
- Compatible Heater Manufacturer Part Number
- Model MS120R*SS, Model MS65R*SS, Model MS80R*SS
- Operating Voltage
- 208/240V AC
Dimensions
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Incoloy Heating Element, Watt Density Class Not Applicable, Compatible Manufacturer Part Number Not Applicable, Element Mount Type Not Applicable, Insert Length Not Applicable, Operating Voltage 208/240V AC, Power Consumption 5,500 W, Compatible Heater Grainger Part Number Not Applicable, Compatible Heater Manufacturer Part Number Model MS120R*SS, Model MS65R*SS, Model MS80R*SS, Overall Length 1 in, Sheath Material Not Applicable, Standards Not Applicable, Thread Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.