Gasket, 14.95 in L, For Bradford White
- Mfr # 415-46481-00
- Zoro # G923387391
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.6 in
Overall Length
14.95 in
Includes
Gasket
Overall Width
11.8 in
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415-46481-00
- Zoro #
- G923387391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1.6 in
- Overall Length
- 14.95 in
- Overall Width
- 11.8 in
- Wire Rope Length
- 14.95 in
- Length
- 14.95 in
Details
- Item
- Gasket
- Includes
- Gasket
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- EF100T150E*-N-A2, EF100T150E*-X-A2, EF100T199E*-N-A2, EF100T199E*-X-A2, EF100T250E*-N-A2, EF100T250E*-X-A2, EF100T300E*-N-A2, EF100T300E*-X-A2, EF60T125E*-N-A2, EF60T125E*-X-A2, EF60T150E*-N-A2, EF60T150E*-X-A2, EF60T199E*-N-A2, EF60T199E*-X-A2, EFR160T120*-EN, EFR160T120*-SX
- Compatible Brand
- Bradford White
Description
Gasket, Compatible Manufacturer Part Number EF100T150E*-N-A2, EF100T150E*-X-A2, EF100T199E*-N-A2, EF100T199E*-X-A2, EF100T250E*-N-A2, EF100T250E*-X-A2, EF100T300E*-N-A2, EF100T300E*-X-A2, EF60T125E*-N-A2, EF60T125E*-X-A2, EF60T150E*-N-A2, EF60T150E*-X-A2, EF60T199E*-N-A2, EF60T199E*-X-A2, EFR160T120*-EN, EFR160T120*-SX, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.6 in, Overall Length 14.95 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.