Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon

  • Mfr # S93-727

  • Zoro # G3859996


product price: $3,566.84
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting Type
Surface Mount
Material
Terreon
Color
White Sand
Overall Height
20 1/2 in
Overall Length
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-727
Zoro #
G3859996
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 1/2 in
Overall Length
21 1/4 in
Bowl Depth
4 in
Overall Width
21 1/4 in
Overall Length (In.)
32 in
Overall Height (In.)
26 in
Overall Width (In.)
31 in
Manufacturers Warranty Length
1 yr
Bowl Width
21 1/4 in
Bowl Length
21 1/4 in
Water Inlet Connection Size
1/2 in
Drain Connection Size
1 1/2 in

Details

Mounting Type
Surface Mount
Material
Terreon
Color
White Sand
Bowl Shape
D-Shape
Drain Opening
1-1/2"
Material of Construction
Terreon Solid Surface
People Served
1
Operating PSI Range
20-80
Item
Wash Fountain
Voltage Type
110/24 V AC
ADA Compliant
ADA Compliant
Compliance
CUPC, NSF/ANSI, TAS, UFAS
Flow Rate (GPM)
0.5
Standards
UPC
Operation Type
Infrared
Type
Single Station Sink
Includes
110/24V AC Plug In Transformer, Bowl, Grid Strainer, P-Trap, Steel Supply Connection, Tailpiece
Voltage
110 V AC
Flow Rate
0.5 gpm
Finish
Unfinished
Number of Stations
1
ADA Compliance
Yes
Drain Type
Standard
Connection Drain (In.)
1.5 in
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Vandal Resistant Features
Ligature Resistant Design, Stainless Steel Access Panel
Includes Back Splash
Back Splash Not Included
Wash Fountain Activation Type
Sensor
Series
SafeCare
Sink Material
Terreon(R)
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Sink Type
Hospital
Water Inlet Connection Type
NPT
CEC Compliant
Non CEC Compliant
Sink Mounting Type
Wall
Includes Hardware
Hardware Included

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 4 in, Bowl Length 21 1/4 in, D-Shape, Bowl Width 21 1/4 in, Non CEC Compliant, White Sand, Connection Drain (In.) 1.5 in, Standard, Unfinished, 0.5 gpm, Wall, 1, Operating PSI Range 20-80, Overall Height 20 1/2 in, Overall Length 21 1/4 in, Overall Width 21 1/4 in, Bradley, Series SafeCare, Terreon(R), Hospital, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.