Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink 84 in x 12 3/8 in, 3, Terreon

  • Mfr # S93-710

  • Zoro # G9932833


product price: $9,073.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Material
Terreon
Color
White Sand
Overall Height
9 1/2 in
Overall Length
84 in
Bowl Shape
D-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-710
Zoro #
G9932833
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
9 1/2 in
Overall Length
84 in
Bowl Depth
6 in
Overall Width
22 in
Basin Height (In.)
4 in
Overall Height (In.)
9 1/2 in
Overall Width (In.)
22 in
Basin Depth (In.)
22 in
Overall Length (In.)
84 in
Bowl Size
84 in x 12 3/8 in
Back Splash Height
4 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Width
12 3/8 in
Bowl Length
84 in
Drain Opening Diameter
1 1/2 in

Details

Material
Terreon
Color
White Sand
Bowl Shape
D-Shape
Drain Opening
1 1/2 in
Material of Construction
Terreon(R)
Voltage Type
24
Compliance
cUPC
Connection Drain (In.)
1 1/2 in
Type
Three Station Sink
Standards
ANSI Z124.3, Z124.6, ANSI/ ICPA SS-4, ASME A112.18.1, CSA B125.1, CSA B45 Series (R08), IGC 156
Operating PSI Range
20 to 80
Flow Rate (GPM)
0.23
With Faucet / Without Faucet
With Faucet
Item
Bathroom Sink
ADA Compliant
ADA Compliant
Operation Type
Infrared Sensor
Water Connection (In.)
1/2
Drain Type
P-Trap
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Mounting Frame and Plumbing Enclosure
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
People Served
3
Finish
Unfinished
Faucet Mounting Centers
Center Hole Only
Faucet Operation
Sensor
Flow Rate
0.23 gpm
No. of Bowls
3
Number of Stations
3
ADA Compliance
Yes
Vandal Resistant Features
Vandal Resistant Aerator
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
Sink Material
Terreon(R)
CEC Compliant
Non CEC Compliant
Mounting Type - Sinks
Wall
Series
Express
Water Inlet Connection Type
NPT
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor
Sink Type
Bathroom
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Deck
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
3
Includes Basket Strainer
Basket Strainer Not Included
Includes Hardware
Hardware Included
Number of Bowls
3
Vandal-Resistant Features
Vandal-Resistant Aerator
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
3

Description

Lavatory System, Three Station Sink, Material of Construction Terreon(r), White Sand Color, Infrared Sensor Operation Type, People Served 3, Operating PSI Range 20 to 80, Flow Rate (GPM) 0.5, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 24, Overall Length (In.) 84, Overall Width (In.) 22, Overall Height (In.) 9-1/2, Basin Height (In.) 4, Basin Depth (In.) 22, ADA Compliant Yes, cUPC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.