Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink Kit, 24"x14.5"x7.625

  • Mfr # WB2-WB-ER1-0008

  • Zoro # G8489158


product price: $4,712.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-WB-ER1-0008
Zoro #
G8489158
UPC #
084241032280
Country of Origin
United States

Dimensions

Bowl Size
21 5/8 in x 11 1/2 in
Manufacturers Warranty Length
3 yr
Overall Width
14 1/2 in
Overall Height
7 5/8 in
Faucet Hole Dia.
1 7/16 in
Overall Length
24 in
Bowl Width
11 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 5/8 in
Drain Opening Diameter
1 1/2 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
Color
Mojave
Item
Bathroom Sink Kit
Number of Stations
1
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Drain Opening
1 1/2 in
Includes
Bradley Navigator Thermostatic Mixing Valve Assembly, Drain Cap, Dryer, Liquid Foam Dispenser, Micro Controller, Stainless Steel Access Panel
Standards
CAN/CSA C22.2 No 36-08, CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372, TAS, UL499
Faucet Mounting Centers
1 3/4 in
Faucet Operation
Sensor
Series
Washbar
Sink Material
Evervo(R)
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Included
Includes Faucet
Faucet Included
Mounting Type - Sinks
Countertop
Includes Installation Hardware
Yes
Mounting Location - Faucet
Deck
Faucet Body Material
Cast Alloy
Indoor/Outdoor Usage
Indoor
Sink Type
Bathroom
Power Source
AC Powered
Number of Faucet Holes
2
Counter Mounting Type
Undermount
Vandal Resistant Features
Access Panel with Vandal Resistant Screws
Includes Hardware
Hardware Included
Basic Power Source
AC Powered
Vandal-Resistant Features
Vandal-Resistant Access Panel
Number of Bowls
1
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Deck

Description

Handwashing Sink with Faucet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.