Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink Kit, 24"x14.5"x7.625

  • Mfr # WB2-WB-ER1-0054

  • Zoro # G8488972


product price: $5,023.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
21 5/8 in x 11 1/2 in
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-WB-ER1-0054
Zoro #
G8488972
UPC #
084241032266
Country of Origin
United States

Dimensions

Bowl Size
21 5/8 in x 11 1/2 in
Overall Length
24 in
Faucet Hole Dia.
1 7/16 in
Manufacturers Warranty Length
3 yr
Overall Width
14 1/2 in
Overall Height
7 5/8 in
Bowl Length
21 5/8 in
Bowl Width
11 1/2 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Smooth
Color
Mojave
Item
Bathroom Sink Kit
Number of Stations
1
Includes
Drain Cap, Dryer, Liquid Foam Dispenser, Micro Controller, Single Tempered Line Assembly, Stainless Steel Access Panel
Faucet Mounting Centers
1 3/4 in
ADA Compliant
ADA Compliant
Drain Opening
1 1/2 in
Faucet Operation
Sensor
Standards
CAN/CSA C22.2 No 36-08, CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372, TAS, UL499
ADA Compliance
Yes
Sink Type
Bathroom
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Counter Mounting Type
Undermount
Series
Washbar
Sink Material
Evervo(R)
Faucet Body Material
Cast Alloy
Number of Faucet Holes
2
Mounting Location - Faucet
Deck
Includes Drain Pipe
Drain Pipe Included
Power Source
AC Powered
Includes Basket Strainer
Basket Strainer Not Included
Indoor/Outdoor Usage
Indoor
Vandal Resistant Features
Access Panel with Vandal Resistant Screws
Mounting Type - Sinks
Countertop
Includes Hardware
Hardware Included
Vandal-Resistant Features
Vandal-Resistant Access Panel
Number of Bowls
1
Faucet Mounting Location
Deck
Basic Power Source
AC Powered
Number of Faucet Mounting Holes
2

Description

Handwashing Sink with Faucet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.