Zoro Homepage

Bathroom Sink System 23 7/8 in x 17 3/4 in, 3, Terreon

  • Mfr # S45-2465

  • Zoro # G9885863


product price: $6,058.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Terreon
Color
Riverstone
Overall Height
17 in
Overall Length
92 7/8 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S45-2465
Zoro #
G9885863
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Overall Length
92 7/8 in
Bowl Depth
6 in
Overall Width
29 in
Overall Length (In.)
92 22/25 in
Basin Height (In.)
30-36
Overall Width (In.)
29 in
Overall Height (In.)
17 in
Manufacturers Warranty Length
1 yr
Bowl Size
23 7/8 in x 17 3/4 in
Back Splash Height
3 3/4 in
Faucet Hole Dia.
1 1/4 in
Bowl Width
17 3/4 in
Bowl Length
23 7/8 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in

Details

Material
Terreon
Color
Riverstone
Bowl Shape
Rectangular
Drain Opening
1 1/2 in
Connection Drain (In.)
1 1/2 in
ADA Compliant
ADA Compliant
With Faucet / Without Faucet
With Faucet
Operating PSI Range
20-80
Operation Type
Capacitive Sensing
Drain Type
Continuous Waste With End Outlet, Offset Drain, P-Trap
Type
High On Left And Right
Item
Bathroom Sink System
Water Connection (In.)
1/2
People Served
3
Flow Rate (GPM)
1.5
Standards
ASME A112.18.1, CSA B125.1, CSA B45 Series (R08), IGC 156
Includes
Battery Operated Faucet
Material of Construction
Terreon(R) Solid Surface
Finish
Unfinished
Flow Rate
1.5 gpm
No. of Bowls
3
Faucet Operation
Sensor
Faucet Mounting Centers
Center Hole Only
Number of Stations
3
ADA Compliance
Yes
Water Inlet Connection Type
NPT
Vandal Resistant Features
Vandal Resistant Aerator
Includes Back Splash
Back Splash Included
Sink Type
Bathroom
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Sink Material
Terreon(R)
CEC Compliant
Non CEC Compliant
Series
Frequency
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Not Included
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
3
Mounting Location - Faucet
Deck
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Deck
Vandal-Resistant Features
Vandal-Resistant Aerator
Number of Bowls
3
Warranty
5ZZX4

Description

Lavatory System, High On Left And Right, Material of Construction Terreon(R)Solid Surface, Riverstone Color, Capacitive Sensing Operation Type, People Served 3, Operating PSI Range 20-80, Flow Rate 0.5 GPM, Water Connection 1/2 In, Connection Drain 1.5 In, Drain Type Offset Drain, P-Trap, Continuous Waste With End Outlet, Overall Length 92.88 In, Overall Width 29 In, Overall Height 17 In, Basin Height 30-36 In, ADA Compliant, Standards, Includes Battery Operated Faucet

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.