Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink System, Sand, 30 in. L, Sensr

  • Mfr # S93-736

  • Zoro # G3722437


product price: $5,399.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Color
Sand
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-736
Zoro #
G3722437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
30 in
Overall Height
27 in
Bowl Size
21 3/8 in x 14 1/2 in
Bowl Depth
4 3/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
2 1/2 in
Faucet Hole Dia.
1 1/4 in
Water Inlet Connection Size
1/2 in
Bowl Width
14 1/2 in
Bowl Length
21 3/8 in
Drain Opening Diameter
1 1/2 in

Details

Item
Wash Station
With Faucet / Without Faucet
With Faucet
Body Material
Terreon(R)
Mounting Type
Wall
Color
Sand
No. of Bowls
2
Number of Holes
3
Flow Rate
0.5 gpm
Standards
HILC, NSF, TAS, UPC
Drain Opening
1 1/2 in
Commercial / Residential
Commercial
ADA Compliant
ADA Compliant
Side Splash
no
Number of Stations
2
Back Splash
Yes
Bowl Shape
Rectangular
Residential / Commercial
Commercial
Includes
Soap Dispenser
Faucet Operation
Sensor
Faucet Mounting Centers
Center Hole Only
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Deck
Water Inlet Connection Type
NPT
Includes Drain Pipe
Drain Pipe Not Included
Series
Express ELX
Sink Material
Terreon(R)
Indoor/Outdoor Usage
Indoor
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
Yes
CEC Compliant
Non CEC Compliant
Sink Type
Wash Station
Finish
Unfinished
Includes Basket Strainer
Basket Strainer Not Included
Vandal Resistant Features
Vandal-Resistant Trap Cover Enclosure
ADA Compliance
Yes
Mounting Type - Sinks
Wall
Vandal-Resistant Features
Vandal-Resistant Trap Cover Enclosure
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included
Number of Bowls
2
Number of Faucet Mounting Holes
2

Description

Wash Station,66"x30"x27",Sand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.