Eye/Face Wash, Barrier Free, S19314BFSS
- Mfr # S19314BFSS
- Zoro # G205612784
product price:Â
$
8,488.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Floor
Pipe Material
Stainless Steel
Standards
ANSI/ISEA Z358.1
Shower Head Material
Stainless Steel
Eyewash Bowl Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19314BFSS
- Zoro #
- G205612784
- UPC #
- 84241014958
- Country of Origin
- United States
- Mount Type
- Floor
- Pipe Material
- Stainless Steel
- Standards
- ANSI/ISEA Z358.1
- Shower Head Material
- Stainless Steel
- Eyewash Bowl Material
- Stainless Steel
- Includes
- Universal identification sign and inspection tag included
Dimensions
- Inlet Pipe Size
- 1-1/4" NPT
Description
Bradley eye/face wash, all ss, barrier free > all stainless steel fixture stainless steel eye/face wash sprayhead with electro-polished finish spintec showerhead provides the most consistent distribution of water from a drench shower, improving user washdown learn more about halo, the most effective washdown protection for emergency eye relief complies with ansi/isea standard z358.1 universal identification sign and inspection tag included drench shower exceeds minimum water flow of 20 gpm at 30 psi eye/face wash exceeds minimum water flow of 3 gpm at 30 psi barrier free design - fully accessible to people with physical disabilities replaces classic model s19-310bfss
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.