This item is Discontinued.

Bradley Gear Locker, 24 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Beige LK242172GHM-202

Gear Locker, 24 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Beige (Discontinued)

  • Mfr # LK242172GHM-202
  • Zoro # G6242205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK242172GHM-202
Zoro #
G6242205
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
21 in
Overall Height
72 in
Opening Width
19 in
Opening Depth
16 in
Opening Height
54 in
Footlocker Height
18 in
Locker Opening Width
19 in
Maximum Shackle Diameter
1/4 in
Frame Material Material Thickness
0.5 in
Shelf Depth
10 1/2 in
Security Box Depth
10 1/2 in
Footlocker Depth
20 in
Shelf Material Thickness
0.5 in
Locker Door Material Thickness
0.5 in
Locker Opening Depth
16 in
Back Panel Material Thickness
0.5 in
Locker Opening Height
54 in
Footlocker Width
24 in
Security Box Height
13 3/8 in
Seating Area Depth
21 in
Frame Material Thickness
0.5 in

Details

Item
Gear Locker
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
High Density Polyethylene
Locker Handle Type
Projecting Lift
Locker Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Color
Beige
Finish
Matte Texture
Includes
Storage Seat, Cubby
Hooks per Opening
(4) Single Prong
Tier
One
Handle Type
ADA Compliant Molded Plastic
Material
30% Pre-Consumer Recycled HDPE Plastic
Lock Type
Padlock Hasp
Number of Compartments
1
Hook Type
(4) Single Prong
Number of Shelves
1
Method of Construction
Welded
Includes Hanging Rod
Yes
Locker Door Handle Type
Projecting Lift
Ventilation Hole Pattern
Diagonal
Frame Assembled
Assembled
Corrosion Resistant
Yes
Number of Hooks
4
Locker Finish
Matte
Open Front
Yes
Footlocker Access
Lift Seat
Hanging Rod Material
Stainless Steel
Security Box Location
Top Compartment
Ventilation Hole Location
Side Panels
Locker Color
Beige
Includes Security Box
Yes
Includes Number Plates
Yes
Includes Footlocker
Yes

Description

Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Beige, Number of Compartments 1, Open Front Yes, Overall Depth 21 in, Overall Height 72 in, Overall Width 24 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 20 in, Footlocker Height 18 in, Footlocker Width 24 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 16 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.