This item is Discontinued.

Bradley Gear Locker, 36 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Deep Blue LK362172GHM-203

Gear Locker, 36 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Deep Blue (Discontinued)

  • Mfr # LK362172GHM-203
  • Zoro # G2129675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK362172GHM-203
Zoro #
G2129675
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
21 in
Overall Height
72 in
Opening Width
31 in
Opening Depth
16 in
Opening Height
54 in
Locker Opening Depth
16 in
Footlocker Height
18 in
Locker Door Material Thickness
0.5 in
Seating Area Depth
21 in
Locker Opening Height
54 in
Locker Opening Width
31 in
Shelf Material Thickness
0.5 in
Maximum Shackle Diameter
1/4 in
Footlocker Depth
20 in
Back Panel Material Thickness
0.5 in
Security Box Height
13 3/8 in
Frame Material Material Thickness
0.5 in
Footlocker Width
36 in
Security Box Depth
10 1/2 in
Shelf Depth
10 1/2 in
Frame Material Thickness
0.5 in

Details

Item
Gear Locker
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
High Density Polyethylene
Locker Handle Type
Projecting Lift
Locker Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Color
Deep Blue
Finish
Matte Texture
Includes
Storage Seat, Cubby
Lock Type
Padlock Hasp
Handle Type
ADA Compliant Molded Plastic
Tier
One
Hooks per Opening
(4) Single Prong
Material
30% Pre-Consumer Recycled HDPE Plastic
Number of Shelves
1
Number of Compartments
1
Hook Type
(4) Single Prong
Method of Construction
Welded
Includes Hanging Rod
Yes
Locker Color
Blue
Hanging Rod Material
Stainless Steel
Includes Number Plates
Yes
Footlocker Access
Lift Seat
Corrosion Resistant
Yes
Includes Footlocker
Yes
Open Front
Yes
Number of Hooks
4
Frame Assembled
Assembled
Includes Security Box
Yes
Security Box Location
Top Compartment
Locker Finish
Matte
Ventilation Hole Pattern
Diagonal
Locker Door Handle Type
Projecting Lift
Ventilation Hole Location
Side Panels

Description

Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Blue, Number of Compartments 1, Open Front Yes, Overall Depth 21 in, Overall Height 72 in, Overall Width 36 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 20 in, Footlocker Height 18 in, Footlocker Width 36 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 16 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.