
Grab Bar 1-1/2In.Od X 36 X 5
Mfr # 8120-0593654
Zoro # G1111540
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Standards
ABA, ADA Compliant, ANSI A117.1, Uniform Federal Accessibility Standard (UFAS)
Features
Concealed Mounting
Mounting Flange Material
Stainless Steel
Includes Mounting Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8120-0593654
Zoro #
G1111540
UPC #
-
Country of Origin
United States
Dimensions
Bar Diameter
1 1/2 in
Bar Length
36 in
Details
Finish
Satin
Standards
ABA, ADA Compliant, ANSI A117.1, Uniform Federal Accessibility Standard (UFAS)
Item
Grab Bar 1-1/2In.Od X 36 X 5
Features
Concealed Mounting
Mounting Flange Material
Stainless Steel
Includes Mounting Hardware
No
Weight Capacity
1,000 lb
Bar Style
Straight
ADA Compliant
Yes
Product Type
Wall Mounted Grab Bar
Bar Material
Stainless Steel
Center to Center Hole Distance
2 in
Description
Grab Bar 1-1/2In.Od X 36 X 5, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 36 in, Weight Capacity 1,000 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Features Concealed Mounting, Mounting Flange Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.